Shop All Insulating Gloves
Ansell
Electrical Insulating Gloves, 11, PR
Mfr # RIG014YBSC
Zoro # G205403047
product price: $61.29
/pr
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903:2003, EN 61482-1-2, ISO 14001 Certified, NFPA, OSHA Standards, REACH Compliant
- Color Black/Yellow
- Max. Use Voltage 1000V AC/1500V DC
- Proof Test Voltage (DC) 20000
- Max. Use Voltage (AC) 1,000V AC
Product Information
- Brand Ansell
- MFR # RIG014YBSC
- Zoro # G205403047
- UPC # 10076490110236
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Glove Size | 11 |
Details
Standards | CE Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903:2003, EN 61482-1-2, ISO 14001 Certified, NFPA, OSHA Standards, REACH Compliant |
Color | Black/Yellow |
Item | Electrical Insulating Gloves |
Max. Use Voltage | 1000V AC/1500V DC |
Proof Test Voltage (DC) | 20000 |
Max. Use Voltage (AC) | 1,000V AC |
Voltage Class | Class 0 |
Electrical Insulating Type | Type I |
Proof Test Voltage (AC) | 5000 |
Glove Hand Style | Left and Right |
Cuff-End Color | Black |
Cuff Style | Straight |
Glove Materials | Natural Rubber Latex |
Max. Use Voltage (DC) | 1,500V DC |
Brand and Series | Ansell ACTIVARMR |
Description
Electrical Insulating Gloves, Standards CE Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903:2003, EN 61482-1-2, ISO 14001 Certified, NFPA, OSHA Standards, REACH Compliant, Brand and Series Ansell ACTIVARMR, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Natural Rubber Latex, Glove Size 11, Max. Use Voltage 1000V AC/1500V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Light Gray (M6-20-428)
- US WEIGHT Barrier Post with Belt, HDPE, Yellow, PR (U2055YEL)
- AVERY Orange Repair Tags, 25 pack, PK25 (62430)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104342)
- ANSELL Electrical Gloves, Leather, Class 3, PR (CL3B-16)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 8, PR (96-002)
- ANSELL Electrical Insulating Gloves, 11, PR (RIG216YBSC)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz12, PR (CLASS 00 B 11)
- ANSELL Hyflex Electrical Gloves, Class 0, Yellow, Sz10, PR (CLASS 0 Y 11)
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 10, PR (CLASS 00 Y 14)
- PIP Class 3 Electrical Glove, Size 8.5, PR (155-3-16/8.5)
- Ansell Gloves & Hand Protection