Shop All Insulating Gloves
Ansell
Electrical Insulating Gloves, 10 1/2, PR
Mfr # RIG318YBCC
Zoro # G505612194
product price: $272.99
/pr
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Standards CE Certified Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903, EN 60903:2003, NFPA, OSHA Standards, Reach Compliant
- Voltage Class Class 3
- Glove Hand Style Left and Right
- Proof Test Voltage (AC) 30000
Product Information
- Brand Ansell
- MFR # RIG318YBCC
- Zoro # G505612194
- UPC # 10076490112810
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Glove Size | 10 1/2 |
Details
Item | Electrical Insulating Gloves |
Color | Black/Yellow |
Standards | CE Certified Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903, EN 60903:2003, NFPA, OSHA Standards, Reach Compliant |
Voltage Class | Class 3 |
Glove Hand Style | Left and Right |
Proof Test Voltage (AC) | 30000 |
Cuff Style | Contour |
Max. Use Voltage | 26500V AC/39750V DC |
Electrical Insulating Type | Type I |
Max. Use Voltage (DC) | 39,750V DC |
Cuff-End Color | Yellow |
Glove Materials | Natural Rubber Latex |
Proof Test Voltage (DC) | 60000 |
Max. Use Voltage (AC) | 26,500V AC |
Brand and Series | Ansell ACTIVARMR |
Description
Electrical Insulating Gloves, Standards CE Certified Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903, EN 60903:2003, NFPA, OSHA Standards, Reach Compliant, Brand and Series Ansell ACTIVARMR, Cuff Style Contour, Cuff-End Color Yellow, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 18 in, Glove Materials Natural Rubber Latex, Glove Size 10 1/2, Max. Use Voltage 26500V AC/39750V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco HydroFlector Waterproof Glove, Nitrile Palm (1896P-L)
- TINGLEY Job Sight Polo Shirt, Size 4XL, Hi-Vis Green/Yellow (S74022)
- SAFE HANDLER Bump Cap, 4 Point Pin Lock Suspension, Red (BIS-RBC-14-1)
- ZING ZING RecycLockout Lockout Cabinet - Empty, 6062E (6062E)
- ANSELL Electrical Gloves, Black, Size 12, PR (CLASS 1 B 14)
- ANSELL Electrical Insulating Gloves, 11, PR (RIG216YBSC)
- ANSELL Electrical Gloves, Class 0, Black, Sz 12, PR (CLASS 0 B 11)
- ANSELL Electrical Gloves, Class 0, Red, Sz 8, PR (CLASS 0 R 11)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz 9, PR (CLASS 00 B 11)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz11, PR (CLASS 00 B 11)
- ANSELL Electrical Gloves, Class 2, Black, Sz 12, PR (CLASS 2 B 14)
- Ansell Insulating Gloves