Shop All Insulating Gloves
Ansell
Electrical Gloves, Yellow, Size 12, PR
Mfr # CLASS 1 Y 16
Zoro # G8041227
original price:
$172.92
8% off
new price: $157.99
/pr
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 in
- Class 1
- AC Max. Use Voltage 7500
- Color Yellow
- AC Test Voltage 10000
Product Information
- Brand Ansell
- MFR # CLASS 1 Y 16
- Zoro # G8041227
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 16 in |
Glove Size | 12 |
Details
Class | 1 |
AC Max. Use Voltage | 7500 |
Color | Yellow |
AC Test Voltage | 10000 |
Standards | OSHA, ASTM, EN 60903 |
Item | Electrical Insulating Gloves |
Includes | (1) Pair Electrical Insulating Gloves |
Max. Use Voltage (DC) | 11,250V DC |
Max. Use Voltage (AC) | 7500V AC |
Series | Marigold |
Brand and Series | ActivArmr(R) Electrical Insulating Gloves Class 1 - RIG116Y |
Cuff Style | Straight |
Voltage Class | Class 1 |
Max. Use Voltage | 7500V AC/11250V DC |
Proof Test Voltage (AC) | 10,000V AC |
Glove Hand Style | Left and Right |
Electrical Insulating Type | Type I |
Cuff-End Color | Yellow |
Proof Test Voltage (DC) | 40,000V DC |
Glove Materials | Rubber |
Description
Electrical Insulating Gloves, Standards OSHA, ASTM, EN 60903, Brand and Series ActivArmr(R) Electrical Insulating Gloves Class 1 - RIG116Y, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 12, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Sweatband, 4-1/2inHx7inWx5/16inD, PK10 (10153518)
- PROPPER Duty Belt, Reinforced, 32in to 34in, Coyote (F56037523632-34)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104445)
- CAIMAN Welding Jacket, 5XL, Navy, 64" to 66" Chest (3000-0)
- ANSELL Electrical Gloves, Size 10, Class 1, PR (CLASS 1 Y 16)
- ANSELL Electrical Gloves, Red, Size 10, 14" L, PR (CLASS 0 R 14)
- ANSELL Electrical Gloves, Size 10, Class 00, PR (RIG0011B-KIT)
- ANSELL Electrical Gloves, Rubber, Black, 16inL, PR (CL1B16)
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 10, PR (CLASS 00 Y 14)
- ANSELL Electrical Gloves, Class 2, Black, Sz 12, PR (CLASS 2 B 14)
- SALISBURY Electrical Gloves, 14 In. L, Size 10.5, PR (E114RB/10H)
- Ansell Gloves & Hand Protection