Shop All Insulating Gloves
Ansell
Electrical Gloves, Class 2, Black, Sz 12, PR
Mfr # CLASS 2 B 16
Zoro # G5258416
product price: $175.99
/pr
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16"
- Color Black
- Class 2
- Standards ASTM D120-09, OSHA 1910.137, OSHA 1910.268, NFPA 70E, EN60903
- AC Test Voltage 20000
Product Information
- Brand Ansell
- MFR # CLASS 2 B 16
- Zoro # G5258416
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 16" |
Glove Size | 12 |
Details
Item | Electrical Insulating Gloves |
Color | Black |
Class | 2 |
Standards | ASTM D120-09, OSHA 1910.137, OSHA 1910.268, NFPA 70E, EN60903 |
AC Test Voltage | 20000 |
AC Max. Use Voltage | 17000 |
Includes | (1) Pair Electrical Insulating Gloves |
Glove Hand Style | Left and Right |
Glove Materials | Rubber |
Cuff Style | Straight |
Electrical Insulating Type | Type I |
Proof Test Voltage (DC) | 50,000V DC |
Cuff-End Color | Black |
Max. Use Voltage (DC) | 25,500V DC |
Series | Marigold |
Proof Test Voltage (AC) | 20,000V AC |
Max. Use Voltage | 17000V AC/25500V DC |
Max. Use Voltage (AC) | 17,000V AC |
Brand and Series | ActivArmr(R) Electrical Insulating Gloves Class 2 - RIG216B |
Voltage Class | Class 2 |
Description
Electrical Insulating Gloves, Standards ASTM D120-09, OSHA 1910.137, OSHA 1910.268, NFPA 70E, EN60903, Brand and Series ActivArmr(R) Electrical Insulating Gloves Class 2 - RIG216B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 12, Max. Use Voltage 17000V AC/25500V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Carabiner-Captive Eye, Supersafe, Aluminum 9" x6" x1" (A-B1ABKH300SS)
- CARHARTT Relaxed Fit Duck Blanket-Lined Detroit Jacket, Carhartt Brown, Medium, REG (103828-BRNMREG)
- SIGNMISSION Safety Sign, OSHA Notice, 3.5" Height, Close Valve After Fueling Sign, Landscape, 10PK (OS-NS-D-35-L-10670-10PK)
- FIMCO Lg 18" Chemical Glove (7V70208)
- ANSELL Electrical Gloves, Class 2, Black, Sz 9, PR (CLASS 2 B 16)
- ANSELL Hyflex Electrical Gloves, Class 0, Black, Sz 11, PR (CLASS 0 B 11)
- ANSELL Electrical Gloves, Leather, Class 3, PR (CL3B-16)
- ANSELL Electrical Gloves, Class 00, Red, Sz 11, PR (CLASS 00 R 11)
- ANSELL Electrical Insulating Gloves, 12, PR (RIG114YBSC)
- ANSELL Electrical Gloves, Rubber, Black, 16inL, PR (CL1B16)
- OBERON Rubber Electrical Gloves, Size 12 (RG-B-C1-R14-12)
- Ansell Gloves & Hand Protection