Shop All Insulating Gloves
Ansell
Electrical Gloves, Class 00, Red, Sz 9, PR
Mfr # CLASS 00 R 11
Zoro # G5270483
product price: $84.39
/pr
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM, NFPA, OSHA, CSA and EN
- Length 11"
- AC Max. Use Voltage 500
- Class 00
- AC Test Voltage 2500
Product Information
- Brand Ansell
- MFR # CLASS 00 R 11
- Zoro # G5270483
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 9 |
Details
Standards | ASTM, NFPA, OSHA, CSA and EN |
Item | Electrical Insulating Gloves |
AC Max. Use Voltage | 500 |
Class | 00 |
Color | Red |
AC Test Voltage | 2500 |
Includes | (1) Pair Electrical Insulating Gloves |
Electrical Insulating Type | Type I |
Brand and Series | ActivArmr(R) |
Proof Test Voltage (AC) | 2500V AC |
Glove Materials | Rubber |
Cuff-End Color | Red |
Glove Hand Style | Left and Right |
Cuff Style | Straight |
Series | Marigold |
Max. Use Voltage (AC) | 500V AC |
Max. Use Voltage | 500V AC/750V DC |
Max. Use Voltage (DC) | 750V DC |
Voltage Class | Class 00 |
Proof Test Voltage (DC) | 10,000V DC |
Description
Electrical Insulating Gloves, Standards ASTM, NFPA, OSHA, CSA and EN, Brand and Series ActivArmr(R), Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series Marigold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELESTE STEIN CMPS2 Bright Majik Therapeutic Compression Sock (Celeste-Stein-CMPS2-1538)
- DUNLOP Size 11 Men's Steel Rubber Boot, White (8101200)
- 2W INTERNATIONAL Yellow Light Weight Rain Suit, Large (7006-SD L)
- LORELL Active Antifatigue Mat, 21.60 in L x 2.40 in Thick (99537)
- ANSELL Electrical Gloves, Class 00, Red, Sz 10, PR (CLASS 00 R 11)
- ANSELL Electrical Gloves, Class 00, Sz 7, PR (CLASS 00 Y 11)
- ANSELL Electrical Gloves, Class 00, Red, Sz 8, PR (CLASS 00 R 11)
- ANSELL Electrical Gloves, Class 2, Black, Sz 8, PR (CLASS 2 B 14)
- ANSELL Electrical Gloves, Red, Size 9, 14" L, PR (CLASS 0 R 14)
- ANSELL Electrical Insulating Gloves, 10, PR (RIG014YBSC)
- YOUNGSTOWN GLOVE CO Goat Grain Leather, Arc Rated, L, PR (12-3365-60 LARGE)
- Ansell Gloves & Hand Protection