Shop All Insulating Gloves
Ansell
Electrical Gloves, Class 0, Red, Sz 8, PR
Mfr # CLASS 0 R 11
Zoro # G5259667
product price: $89.35
/pr
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11"
- AC Test Voltage 5000
- Standards ASTM, NFPA, OSHA, CSA and EN
- Class 0
- AC Max. Use Voltage 1000
Product Information
- Brand Ansell
- MFR # CLASS 0 R 11
- Zoro # G5259667
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 8 |
Details
Item | Electrical Insulating Gloves |
AC Test Voltage | 5000 |
Standards | ASTM, NFPA, OSHA, CSA and EN |
Class | 0 |
AC Max. Use Voltage | 1000 |
Color | Red |
Includes | (1) Pair Electrical Insulating Gloves |
Brand and Series | ActivArmr(R) |
Electrical Insulating Type | Type I |
Proof Test Voltage (DC) | 20,000V DC |
Series | Marigold |
Cuff Style | Straight |
Proof Test Voltage (AC) | 5000V AC |
Max. Use Voltage (AC) | 1000V AC |
Max. Use Voltage | 1000V AC/1500V DC |
Cuff-End Color | Red |
Glove Materials | Rubber |
Max. Use Voltage (DC) | 1500V DC |
Glove Hand Style | Left and Right |
Voltage Class | Class 0 |
Description
Electrical Insulating Gloves, Standards ASTM, NFPA, OSHA, CSA and EN, Brand and Series ActivArmr(R), Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 8, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series Marigold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, XL (53YM67)
- ONGUARD Overboots, Mens, L, Button, Blk, PVC, PR (8603000)
- 2W INTERNATIONAL Yellow Light Weight Rain Suit, Small (7006-SD S)
- ANSELL HyFlex® Yellow Cut Resistant Sleeve, 24 gage (70-128)
- ANSELL Electrical Gloves, Class 0, Red, Sz 10, PR (CLASS 0 R 11)
- ANSELL Electrical Gloves, Class 0, Red, Sz 7, PR (CLASS 0 R 11)
- ANSELL Electrical Gloves, Class 0, Red, Sz 12, PR (CLASS 0 R 11)
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 10, PR (CLASS 00 Y 14)
- ANSELL Hyflex Electrical Gloves, Class 0, Black, Sz 9, PR (CLASS 0 B 11)
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 9, PR (CLASS 00 Y 11)
- PORTWEST ArcGrip Glove, Med (A780)
- Ansell Insulating Gloves