Shop All Insulating Gloves
Ansell
Electrical Gloves, Black, 14" L, PR
Mfr # CLASS 1 B 14
Zoro # G6211899
product price: $117.99
/pr
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Test Voltage 10000
- Color Black
- Class 1
- Length 14"
- AC Max. Use Voltage 11250
Product Information
- Brand Ansell
- MFR # CLASS 1 B 14
- Zoro # G6211899
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14" |
Glove Size | 10 |
Details
AC Test Voltage | 10000 |
Color | Black |
Class | 1 |
Item | Electrical Insulating Gloves |
AC Max. Use Voltage | 11250 |
Standards | OSHA, ASTM, EN 60903 |
Includes | (1) Pair Electrical Insulating Gloves |
Glove Materials | Rubber |
Glove Hand Style | Left and Right |
Electrical Insulating Type | Type I |
Proof Test Voltage (AC) | 10,000V AC |
Voltage Class | Class 1 |
Max. Use Voltage (AC) | 7500V AC |
Cuff Style | Straight |
Proof Test Voltage (DC) | 40,000V DC |
Brand and Series | ActivArmr(R) Electrical Protection Class 1 - RIG114B |
Max. Use Voltage (DC) | 11,250V DC |
Series | Marigold |
Cuff-End Color | Black |
Max. Use Voltage | 7500V AC/11250V DC |
Description
Electrical Insulating Gloves, Standards OSHA, ASTM, EN 60903, Brand and Series ActivArmr(R) Electrical Protection Class 1 - RIG114B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Laser Operating Sign (D570RB)
- JAMCO Pesticide Safety Cabinet, 12 gal., 35in. H, Green (FL12EP)
- NMC Battery Charging Area Sign, W412AB (W412AB)
- MILWAUKEE TOOL USB RECHARGEABLE HEATED WORKSKIN MIDWEIGHT BASE LAYER - BLACK S (405B-21S)
- ANSELL Electrical Gloves, Black, Size 12, PR (CLASS 1 B 14)
- ANSELL Electrical Gloves, Size 11, Class 1, PR (CLASS 1 B 14)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 9, PR (96-002)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 11, PR (CLASS 2 B 14)
- ANSELL Electrical Gloves, Class 2, Yellow, Sz11, PR (CLASS 2 Y 16)
- ANSELL Electrical Gloves, Black, Size 11, 16" L, PR (CLASS 3 B 16)
- SALISBURY Lineman Glove Kit Blk Class 2, 8.8In (GK214B/8H)
- Ansell Insulating Gloves