Shop All Disposable Gloves
Ansell
E-Grip Max, Latex Exam Gloves, Latex, Powder-Free, L, Beige
Mfr # MFX-L923
Zoro # G103850929
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Latex
- Latex-Free No
- Powdered/Powder-Free Powder-Free
- Series E-Grip Max
Product Information
- Brand Ansell
- MFR # MFX-L923
- Zoro # G103850929
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Latex Exam Gloves |
Color | Beige |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | E-Grip Max |
Texture Location | Fingers |
Description
Features
- These ultra-durable latex exam gloves have added thickness for extra protection
- Fully textured fingers offer enhanced gripping power in every situation
- 510K approved for medical use
- Enhanced gripping power and extra durability
- Size - Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Caution Sign, 8X8", BK/Yel, Plstc, Eng (PSP478)
- LYLE Hidden Drive Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1352-DG_12x18 (T1-1352-DG_12x18)
- MOON AMERICAN Rocker Lug Cap with Chain, FNH, 2-1/2 In (662-25221)
- NMC Full Cylinders Ready For Use Sign, M744RB (M744RB)
- ANSELL Sensation, Nitrile Exam Gloves, 2.4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (N734)
- ANSELL CFG-900, Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, S, 100 PK, Beige (CFG-900-S)
- ANSELL TouchNTuff 92-575, Nitrile Disposable Gloves, 4.3 mil Palm, Food Grade, Powdered, XL, 100 PK, Blue (92-575)
- ANSELL Ultraform, Nitrile Exam Gloves, 2.4 mil Palm, Nitrile, Powder-Free, L, 300 PK, Blue (UF-524-L)
- ANSELL Comfort Grip, Latex Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, L, 100 PK, Beige (CFG-900-L)
- ANSELL Comfort Grip, Latex Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, XL, 100 PK, Beige (CFG-900-XL)
- MCR SAFETY NitriShield 6060, Nitrile Disposable Gloves, 3.7 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 100 PK (6060XL)
- Ansell Disposable Gloves