Shop All Disposable Gloves
Ansell
E-Grip, Latex Exam Gloves, 5.1 mil Palm, Latex, Powder-Free, L, 100 PK, Beige
Mfr # L973
Zoro # G2514766
product price: $10.99
/pk 100, $0.11/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Latex
- Palm Thickness 5.1 mil
- Length 9 1/2 in
- Latex-Free No
Product Information
- Brand Ansell
- MFR # L973
- Zoro # G2514766
- UPC # 683438129736
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9 1/2 in |
Size- Alpha | L |
Details
Item | Latex Exam Gloves |
Color | Beige |
Material | Latex |
Palm Thickness | 5.1 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Standards | 510K, ISO 9002 Certified QMS |
Series | E-Grip |
Sterile/Non-Sterile | Non-Sterile |
Cuff | Beaded |
Application | Laboratory, Medical |
Finger Thickness | 6.3 mil |
Cuff Thickness | 3.9 mil |
Metal Detectable | No |
Lining | Unlined |
Disposable Glove Grade | Exam, Medical |
Aloe Inner Surface | No |
Acceptable Quality Level (AQL) | 1.5 |
Texture Location | Fingertips |
Glove Hand Style | Ambidextrous |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Beige, Cuff Thickness 3.9 mil, Finger Thickness 6.3 mil, Length 9 1/2 in, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Standards 510K, ISO 9002 Certified QMS, Sterile/Non-Sterile Non-Sterile, Texture Location Fingertips, Size- Alpha L, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, White, Labels/Roll: 2500 (B33-88-498)
- PYRAMEX Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SBB5020DT)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-5X)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-1 (LAT-15-361-1)
- ANSELL E-Grip, Latex Exam Gloves, 5.1 mil Palm, Latex, Powder-Free, S, 100 PK, Beige (L971)
- ANSELL E-Grip, Latex Exam Gloves, 5.1 mil Palm, Latex, Powder-Free, M, 100 PK, Beige (L972)
- ANSELL E-Grip, Latex Exam Gloves, 5.1 mil Palm, Latex, Powder-Free, XS, 100 PK, Beige (L970)
- ANSELL TouchNTuff 92-616, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 150 PK (92-616)
- ANSELL Blaze, Nitrile Exam Gloves, 5.1 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (N484)
- ANSELL Mega Texture, Nitrile Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, L, 100 PK, Orange (93256)
- SIRIUS PROTECTIVE PRODUCTS Nitrile/Vinyl Blend Disposable Gloves, 5 mil Palm, Nitrile Vinyl Blend, Yes, M, 1000 PK, Blue (VN3-5.5-MR)
- Ansell Disposable Gloves