Shop All Disposable Gloves
Ansell
Disposable Gloves, Nitrile, Powdered Green, S ( 7 ), 1000 PK
Mfr # 93-300
Zoro # G8506723
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Green
- Material Nitrile
- Palm Thickness 5 mil
- Length 12 in
Product Information
- Brand Ansell
- MFR # 93-300
- Zoro # G8506723
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | S |
Length | 12 in |
Glove Size and Cuff Length Style | S/Standard |
Size - Numeric | 7 |
Size- Alpha | S |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color Green, Cuff Thickness 5 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Double Gloving Method Inner/Outer, Features Extended Cuff, Finger Thickness 5 mil, Latex-Free Yes, Length 12 in, Material Nitrile, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards Category III, AQL EN374 1.5, EN421, ASTM D3577 Type II, ISO Class 5 or Higher Clean Room Environments
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Quiet Bands Hearing Protector (QB1HYG)
- ZERO FRICTION Men's Activewear Universal-Fit Cold Weather Glove(Black & Grey) (CC10005)
- TRU-SPEC Tactical Shorts, 58" Sz, Waist 57" to 59" (4231)
- KISHIGO 3XL Class 2 High Visibility Vest, Orange (1084-3X)
- ANSELL E-Grip Max, Latex Exam Gloves, 5.1 mil Palm, Latex, Powder-Free, XS ( 6 ), 100 PK, Beige (L920)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Violet Blue (SU-690)
- ANSELL Supreno, Nitrile Exam Gloves, 5.5 mil Palm, Nitrile, Powder-Free, XS, 50 PK, Violet Blue (SEC-375-XS)
- ANSELL FFE-775, Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Blue (FFE-775-XXL)
- ANSELL 93-360, Disposable Gloves, 7.87 mil Palm, Nitrile, Powder-Free, M, 500 PK, Green (93-360)
- ANSELL TouchNTuff 92-675, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (92-675)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, L, 100 PK, Violet Blue (SU-690)
- Ansell Disposable Gloves