Shop All Disposable Gloves
This Product is Discontinued
Ansell
Disposable Gloves, 5.00 mil Palm, Nitrile, S, 100 PK, Blue (Discontinued)
Mfr # 105081
Zoro # G4055211
This Product is Discontinued
Key Features
- Size S
- Color Blue
- Material Nitrile
- Palm Thickness 5.00 mil
- Width Nitrile
Product Information
- Brand Ansell
- MFR # 105081
- Zoro # G4055211
- UPC # 76490007423
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | S |
Width | Nitrile |
Details
Item | Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 5.00 mil |
Industry Type | Nitrile |
Language | Nitrile |
Includes | Nitrile |
Description
AnsellPro TNT Blue Single-Use Gloves, Small, 100/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.