Shop All Aprons
Ansell
Die Cut Apron, Blue, 49 In. L
Mfr # 56-015
Zoro # G2034934
product price: $2.39
/ea
Sold in multiples of 12 for $28.68
$28.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Vinyl
- Width 33 in
- Thickness 6 mil
- Closure Type Ties
Product Information
Dimensions
Width | 33 in |
Length Type | Knee |
Overall Length | 39 in |
Named Size | Universal |
Description
Bib Apron, Anti-Static No, Apron Material Vinyl, Apron Type Bib, Back Style Open, Breakaway No, Color Blue, Cuff Style Not Applicable, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Tie, Overall Length 39 in, Overall Width 33 in, Packaging Bulk, Seam Style Seamless, Secondary Flame Resistance No, Series AlphaTec, Sleeve Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Air, Carbon Monoxide, Methane, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-313)
- CARHARTT Bib Overall, Carhartt(R)Brown, 44in.x32in. (101626-211 44 32)
- DUPONT Proshield 6 SFR Hooded Coverall, Blue, 5XL, Pack of 25 (TM127SBU5X002500)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-14)
- ANSELL Coat Apron, Blue, 51 In. W (56-910)
- ANSELL Cleanroom Apron, Blue, Medium (56-903)
- ANSELL Bib Apron, Blue, 47 In. L, Vinyl (56-007)
- ANSELL Alphatec Chemical Resistant Bib Apron, PVC, Light Duty, 6 mil, 44 in Length, Universal Size (56-015)
- ANSELL Die Cut Apron, Blue, 47 In. L (56-015)
- ANSELL Bib Apron, Blue, 45 In. L (56-802)
- FAME FABRICS Apron, Half Bistro, F28, Black Pinstripe (83331)
- Ansell Aprons