Shop All Cut-Resistant Sleeves
Ansell
Cut-Resistant Sleeve, Black, A5
Mfr # 11-290
Zoro # G403665803
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- EN 388 Rating 3X42E
- ANSI/ISEA Abrasion Level 3
- Color Black
- Sleeve Construction Seamless Knit
- ANSI/ISEA Heat Level 1
Product Information
- Brand Ansell
- MFR # 11-290
- Zoro # G403665803
- UPC # 20076490615851
- Country of Origin Portugal
- Category Cut-Resistant Sleeves
Dimensions
Size | L |
Details
EN 388 Rating | 3X42E |
ANSI/ISEA Abrasion Level | 3 |
Color | Black |
Sleeve Construction | Seamless Knit |
ANSI/ISEA Heat Level | 1 |
Silicone-Free | Yes |
Sleeve Style | Sleeve |
Anti-Static | No |
Standards | EN 420:2003 + A1:2009 |
ANSI/ISEA Puncture Level | 3 |
Cuff Style | Knit |
Sleeve Liner Material | Kevlar; Stainless Steel; Polyamide; Spandex |
Sleeve Type | Knit Cuff |
ANSI/ISEA Abrasion Cycles | 1,000 |
Item | Cut-Resistant Sleeve |
Latex-Free | Yes |
ANSI/ISEA Cut Level | A5 |
Series | HyFlex |
Thickness | 15 ga |
Sleeve Material | Intercept(TM) |
Maximum Temperature | 212 Degrees F |
ANSI/ISEA Cut Load | 2,200 g |
Stitching Material | Intercept Yarns |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A5, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 15 ga, Sleeve Liner Material Kevlar; Stainless Steel; Polyamide; Spandex, Sleeve Material Intercept(TM), Color Black, Size L, Series HyFlex, Standards EN 420:2003 + A1:2009, Stitching Material Intercept Yarns, ANSI/ISEA Heat Level 1, EN 388 Rating 3X42E, ANSI/ISEA Cut Load 2,200 g, ANSI/ISEA Abrasion Cycles 1,000, ANSI/ISEA Abrasion Level 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DSV971 Class 2 Modacrylic FR Mesh Vest (DSV971-4X)
- SUPER ANCHOR SAFETY TossR 6ft Self Retracting Web Lanyard. (2990-A6)
- CONDOR Inspection Gloves, White, Nylon, L, PK12 (48UR64)
- ZORO SELECT Flagging Tape, Fluorescent Blue, 150 ft (17059)
- ANSELL Cut-Resistant Sleeve, Black, A5 (11-290)
- ANSELL Hyflex Cut Resistant Sleeve, 18" L, Gray (11-270)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 22 in L, Gray, Small (11-281)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 12 in, Black, Large (11-251)
- ANSELL Cut Resistant Sleeve with Thumbhole (59-408)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 12 in L, Gray, Large (11-281)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar®, 18 in Length, Black, S (KBKB1T18/S)
- Ansell Cut-Resistant Sleeves