Shop All Cut-Resistant Sleeves
Ansell
Cut-Resistant Sleeve, Black, A5
Mfr # 11-290
Zoro # G003665807
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- EN 388 Rating 3X42E
- Sleeve Material Intercept(TM)
- Sleeve Style Sleeve
- Maximum Temperature 212 Degrees F
- ANSI/ISEA Cut Load 2,200 g
Product Information
- Brand Ansell
- MFR # 11-290
- Zoro # G003665807
- UPC # 20076490615844
- Country of Origin China
- Category Cut-Resistant Sleeves
Dimensions
Size | S |
Details
EN 388 Rating | 3X42E |
Sleeve Material | Intercept(TM) |
Sleeve Style | Sleeve |
Maximum Temperature | 212 Degrees F |
ANSI/ISEA Cut Load | 2,200 g |
ANSI/ISEA Abrasion Cycles | 1,000 |
Latex-Free | Yes |
Standards | EN 420:2003 + A1:2009 |
ANSI/ISEA Cut Level | A5 |
Stitching Material | Intercept Yarns |
ANSI/ISEA Heat Level | 1 |
Thickness | 15 ga |
Item | Cut-Resistant Sleeve |
Cuff Style | Knit |
Sleeve Construction | Seamless Knit |
ANSI/ISEA Puncture Level | 3 |
ANSI/ISEA Abrasion Level | 3 |
Anti-Static | No |
Sleeve Type | Knit Cuff |
Series | HyFlex |
Silicone-Free | Yes |
Sleeve Liner Material | Kevlar; Stainless Steel; Polyamide; Spandex |
Color | Black |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A5, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 15 ga, Sleeve Liner Material Kevlar; Stainless Steel; Polyamide; Spandex, Sleeve Material Intercept(TM), Color Black, Size S, Series HyFlex, Standards EN 420:2003 + A1:2009, Stitching Material Intercept Yarns, ANSI/ISEA Heat Level 1, EN 388 Rating 3X42E, ANSI/ISEA Cut Load 2,200 g, ANSI/ISEA Abrasion Cycles 1,000, ANSI/ISEA Abrasion Level 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, XL, Nylon (10194910)
- MUCK BOOT CO Muckmaster Mid, Black, 11, PR (MMM-500A-BLK-110)
- PROGUARD Safety Glasses, Clear Anti-Fog (8100100)
- ZORO SELECT Solar Barricade Light, LED, 7-1/2" (5785469)
- ANSELL Cut-Resistant Sleeve, Black, A5 (11-290)
- ANSELL Cut Resistant Sleeve, 14 in., Yellow (70-118)
- ANSELL Sleeve, Cane Mesh, Black, Sz 9, PR (59-801)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 12 in, Black, Small (11-251)
- ANSELL Cut Resistant Sleeve, 12 In. L (70-718)
- ANSELL Cut-Resistant Sleeve, Cut Level A2, Intercept, Latex-Free, 18 in L, Gray, Large (11-211)
- MILWAUKEE TOOL 18 in. Level 3 Cut Resistant Protective Sleeves (48-73-9031)
- Ansell Abrasion & Cut Resistant Clothing