Ansell

Cut Resistant Gloves, Green/Black, M, PR


product price: $17.39
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Glove Size 8
  • ANSI/ISEA Cut Level A4
  • Glove Coating Material Neoprene
  • Glove Coating Coverage Palm
  • Color Black/Green
See all product information

Product Information

Dimensions

Glove Size 8
Size M ( 8 )
Glove Length 8.75 in

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2X42C, Standards NFPA 70E, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.