Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Gloves, A6 Cut Level, Uncoated, S, 1 PR
Mfr # 74-048
Zoro # G4645882
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Gray
- Glove Coating Finish Smooth
Product Information
- Brand Ansell
- MFR # 74-048
- Zoro # G4645882
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 9.25 in |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Coated Glove, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Dyneema(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X2XF, Standards FDA Compliant for Food Handling, Insulated No, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance High Dexterity with Extended Cuff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 14" Chemical Resistant Gloves, Nitrile, 9, 1 PR (NSK24-09)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-06 (SPB-06)
- PORTWEST Dayton Class 3 T-Shirt, XL (S393)
- MASTER LOCK Lockout Padlock, KD, Green, 1-13/16"H (S33GRN)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, XL, 1 PR (74-048)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, L. (74-048)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, XS, 1 PR (74-048)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (11-624)
- ANSELL Cut Resistant Glove, Knitted, Size 11, PR (11-645)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 10, 1 PR (11-627V)
- MCR SAFETY Cut Resistant Gloves, Black/Blue, XL, PK12 (92793PUXL)
- Ansell Gloves & Hand Protection