Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Gloves, A2 Cut Level, Uncoated, XS, 1 PR
Mfr # 70-200
Zoro # G8519357
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 6
- ANSI/ISEA Cut Level A2
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Yellow
Product Information
- Brand Ansell
- MFR # 70-200
- Zoro # G8519357
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 6 |
Glove Length | 7 in |
Glove Length Style | Standard |
Size- Numeric | 6 |
Size- Alpha | XS |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 1243B, Standards EN 420:2003 + A1:2009, Insulated No, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Premium Goatskin TIG Welding Gloves, Extra Large (PW2101XL)
- BRADY Lockout Tag, 5-3/4" H x 3" W, Polyester (65500)
- RADIANS Safety Glasses, Clear Uncoated (AT1-10)
- CAT WORKWEAR FR Lightweight Pullover Hoodie, XL, Dark (1910140-12873)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 9, 1 PR (11-931)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (97-008)
- ANSELL Cut Resistant Gloves, A2 Cut Level, Uncoated, 2XL, 1 PR (11-318)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, M, 1 PR (28-507)
- ANSELL VF, Gen Purpose Glove, 6, 4WX13, PR (11-800VP)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 11, 1 PR (11-751 VEND)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (KKC4FN-05-XL)
- Ansell Cut-Resistant Gloves