Shop All Cut-Resistant Gloves
This Product is Discontinued
Ansell
Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 1 PR (Discontinued)
Mfr # 70-200
Zoro # G8519375
This Product is Discontinued
Key Features
- Glove Size 8
- ANSI/ISEA Cut Level A2
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Yellow
Product Information
- Brand Ansell
- MFR # 70-200
- Zoro # G8519375
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Glove Length | 8 1/2 in |
Glove Length Style | Standard |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 1243B, Standards EN 420:2003 + A1:2009, Insulated No, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.