Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Gloves, 10, 1 PR
Mfr # 11510100VP-GRA
Zoro # G3825024
product price: $7.85
/pr
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Color Black/Yellow
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
- Size- Numeric 10
Product Information
- Brand Ansell
- MFR # 11510100VP-GRA
- Zoro # G3825024
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Size- Numeric | 10 |
Size- Alpha | XL |
Details
Description
Knit Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT37)
- BRADY Label, 1 in W, Black (M7-173-593-BK)
- MAGID TREX Arctic Series Thermal Oil Repellant Leather Impact GloveCut Level A7, XXL (TRX843W-XXL)
- PIG PIG Roof Leak Diverter, Gray, 5.27 lb. (TLS463-GY)
- ANSELL VF, Cut Res glves, BL/Gr, 9, 61DD53, PR (11-561VP)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 10, 1 PR (11-550VP)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (11-624)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR (74-048)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (97-002)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (28-350)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, M, 1 PR (80-600-VEND)
- Ansell Cut-Resistant Gloves