Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Glove, Knitted, Size 8, PR
Mfr # 11-645
Zoro # G308229841
product price: $11.49
/pr
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Color Gray
- Glove Coating Material Low DMF Polyurethane
- Glove Coating Coverage Palm
- Glove Coating Finish Low DMF Polyurethane
Product Information
- Brand Ansell
- MFR # 11-645
- Zoro # G308229841
- UPC # 20076490639352
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 9.13 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Cut Resistant Glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Intercept, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATES Size 8 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- VISIONAID VisionAid Lens Cleaning Liquids (1LCL211BWSP)
- UNITED SCIENTIFIC Laboratory Apron, 42 In Long, x 36 In (LBAP03)
- RADIANS Radians SV4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest (SV4X-2VGM-M)
- ANSELL Cut Resistant Glove, Knitted, Size 9, PR (11-645)
- ANSELL Cut Resistant Glove, Knitted, Size 7, PR (11-645)
- ANSELL Cut Resistant Glove, Knitted, Size 6, PR (11-645)
- ANSELL ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 10, 1 Pair - Pkg Qty 12 (206492)
- ANSELL VF, General Purpose Glove, 8, 36J048, PR (11-600VP)
- ANSELL Cut Resistant Gloves, A5 Cut Level, Uncoated, S, 1 PR (70-765)
- PROFLEX BY ERGODYNE ANSI A4 PU Coated CR Gloves, Gray, Size L (7044)
- Ansell Cut-Resistant Gloves