Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Glove, Knitted, Size 7, PR
Mfr # 11-645
Zoro # G108229829
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Color Gray
- Glove Coating Material Low DMF Polyurethane
- Glove Coating Coverage Palm
- Glove Coating Finish Low DMF Polyurethane
Product Information
- Brand Ansell
- MFR # 11-645
- Zoro # G108229829
- UPC # 20076490639345
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 8.78 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Cut Resistant Glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Intercept, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Disposable Ear Plugs, Bullet Shape, 32 dB, Orange, 1 PR (FP70)
- SUNDSTROM SAFETY PAPR Hood, Covers Neck/Shoulders (SR 530)
- RED KAP Unisex White Lab Coat 80/20 Poplin (KP72WH RG XS)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (19953)
- ANSELL Cut Resistant Glove, Knitted, Size 8, PR (11-645)
- ANSELL Cut Resistant Glove, Knitted, Size 12, PR (11-645)
- ANSELL Cut Resistant Glove, Knitted, Size 6, PR (11-645)
- ANSELL Cut Resistant Glove, Knitted, Size 12, PR (11-571)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR (11-550VP)
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 9, 1 PR (11-731)
- ENDURA Work Gloves, Drivers, M, Leather, PR (378KMT4PM)
- Ansell Cut-Resistant Gloves