Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Glove, Knitted, Size 10, PR
Mfr # 11-645
Zoro # G608229817
product price: $11.49
/pr
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Color Gray
- Glove Coating Material Low DMF Polyurethane
- Glove Coating Coverage Palm
- Glove Coating Finish Low DMF Polyurethane
Product Information
- Brand Ansell
- MFR # 11-645
- Zoro # G608229817
- UPC # 20076490639291
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 9.96 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Cut Resistant Glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Intercept, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Mill Hose, Uncoupled, 2.5", 100ft., 1-Jacket (M25-100UC)
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - Large (48-22-8927)
- NOTRAX 3 ft. L x PVC, 1/2" Thick (413S0023BL)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 3.0" S (ALU-RED-76ST-KA6PK)
- ANSELL Cut Resistant Glove, Knitted, Size 8, PR (11-645)
- ANSELL Cut Resistant Glove, Knitted, Size 11, PR (11-645)
- ANSELL Cut Resistant Glove, Knitted, Size 9, PR (11-645)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A7 Cut Level, Palm Dipped, Foam Nitrile, Black, L, 1 Pair (11-542)
- ANSELL LightDuty Multi-Purpose Gloves, Size10, PR (11-819)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (28-350)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, M, 1 PR (11-515)
- Ansell Gloves & Hand Protection