Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Glove, Glove Sz 9, Yllw, PR
Mfr # 43-113
Zoro # G3378702
original price:
$37.71
6% off
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Yellow
- Glove Coating Finish None
Product Information
- Brand Ansell
- MFR # 43-113
- Zoro # G3378702
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 13 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 43421X, Standards Category III, EN 420:2003 + A1:2009, Insulated No, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (153512436)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 11, 2E Width (582072BLK110)
- PAULSON Heat Resistant Safety Goggles, Clear Anti-Fog Lens, A-TAC Wild Land Firefighter Series (510-WEB)
- REEBOK Athletic Style Work Boots, Comp, Mn, 9M, PR (RB6765)
- ANSELL Cut Resistant Glove, Glove Sz 10, Yllw, PR (43-113)
- ANSELL Cut-Resistant Gloves, Knit, 2XL, Nitrile, PR (11543)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, S, 1 PR (11-515)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (11-947)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, S, 1 PR (74-048)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR (11-939)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, S, 1 PR (1092-S (7))
- Ansell Cut-Resistant Gloves