Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Glove, 6, 18G Black, PR
Mfr # 11-757
Zoro # G003513535
product price: $13.59
/pr
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Glove Coating Finish Sandy
- ANSI/ISEA Abrasion Level 3
Product Information
- Brand Ansell
- MFR # 11-757
- Zoro # G003513535
- UPC # 20076490622149
- Country of Origin Korea, Republic of
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 8.74 in |
Size- Numeric | 6 |
Size- Alpha | XS |
Description
HyFlex 11-757 Light Duty Cut Resistant Glove, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Seamless Knit, Knit Material Intercept, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3X31F, Glove Insulation Weight Not Applicable, Standards ANSI ABR 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO X-Large DuPont, Tyvek Disposable Coverall (14123)
- ALLEGRO INDUSTRIES Replacement Filter Kit, 4 PK (9872-50)
- VIKING Fire Boot Felt Lnd, Yllw/Blk, Size 10.5, PR (VW90-10.5)
- RUBBER-CAL "Wide-Rib" Corrugated Rubber Floor Mat - 1/8 in x 4 ft x 6 ft - Black Rubber Roll (03-167-WR-P)
- ANSELL Cut Resistant Glove, 11, 18G Blck, PR (11-757)
- ANSELL Cut Resistant Glove, 10, 18G Blck, PR (11-757)
- ANSELL Cut Resistant Glove, 9, 18G Black, PR (11-757)
- ANSELL VF, Glove, Sz 9, 54EL02, PR (11939)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 1 PR (11-537)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, S, 1 PR (74-048)
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - X-Large (48-73-7923)
- Ansell Gloves & Hand Protection