Shop All Cut-Resistant Gloves
This Product is Discontinued
Ansell
Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (Discontinued)
Mfr # 045-11
Zoro # G5160251
This Product is Discontinued
Key Features
- Glove Size XL
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Gray
- ANSI/ISEA Abrasion Level Not Rated
Product Information
- Brand Ansell
- MFR # 045-11
- Zoro # G5160251
- UPC # 094723308154
- Country of Origin Korea, Republic of
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Details
Item | Coated Gloves |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Palm |
Color | Gray |
ANSI/ISEA Abrasion Level | Not Rated |
Standards | CE/EN388 4543 |
Application | Metal Work, HVAC, Rigging, Glass Handling, Lumber Handling, Mills |
Finger Material | HPPE |
Finger Style | Full |
Puncture Resistant | Yes |
Glove Cut | Clute |
Coating Material | Nitrile |
Cut Resistant | Yes |
Abrasion Resistant | No |
Palm Material | HPPE |
Thumb Style | Wing |
Suggested Use Environment | Dry/Light Oil |
ANSI/ISEA Cut Level - 2011 | A3 |
Palm Coating Material | Nitrile |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards CE/EN388 4543, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.