Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 8, 1 PR
Mfr # 11-928
Zoro # G3036749
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4
- Color Black/Gray
- Glove Coating Finish Sandy
Product Information
- Brand Ansell
- MFR # 11-928
- Zoro # G3036749
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X32D, Standards ANSI/ASTM/EN, Insulated No, Base Coating Material Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Not A Walkway 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99832 (FD-2-R-16-99832)
- TIMBERLAND PRO Athletic Shoe, W, 12, Gray, PR (TB1A1GT9065)
- MILWAUKEE TOOL Full Brim Yellow Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1123)
- MECHANIX WEAR The Original® Tactical Glove, M, MultiCam, 10inL, PR (MG-78-009)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, White/Gray, 2XL (Size 11), 1 Pair (11-644V)
- ANSELL Cut Resistant Glove, 8, 18G Black, PR (11-757)
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 11, 1 PR (11-731)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 1 PR (11-751)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 10, 1 PR (11-531VP)
- ANSELL Full-Dip Gloves, Gray, Knit, XL , PR (068-11)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, PVC, L, 1 PR (NFD11HD/9L)
- Ansell Cut-Resistant Gloves