Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR
Mfr # 043-09
Zoro # G5158991
product price: $8.55
/pr
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- ANSI/ISEA Cut Level 3
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Gray
Product Information
- Brand Ansell
- MFR # 043-09
- Zoro # G5158991
- UPC # 094723308109
- Country of Origin Korea, Republic of
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards CE/EN388 4343, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2" x 7/16", Yellow Wire Marker, Wire Sleeve (3PS-250-2-YL-S)
- DUPONT Collared Disposable Coveralls, 6XL, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWH6X002500)
- MSA SAFETY Self-Retracting Lifeline, 50 ft L, 1Leg (VSLEG-151-NE-A)
- GASTEC Tube, Isopropyl Alcohol, 25-800, PK10 (113L)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (97-002)
- ANSELL Cut Resistant Glove, Knitted, Size 9, PR (11-571)
- ANSELL Cut Resistant Glove, ANSI A5, 6, PR (11755)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 7, 1 PR (11-423)
- ANSELL Cut Resistant Glove, ANSI A5, 10, PR (11755)
- ANSELL Cut Resistant Glove, Knitted, Size 6, PR (11-645)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 8, 1 PR (48-703)
- Ansell Gloves & Hand Protection