Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 7, 1 PR
Mfr # 11-627V
Zoro # G0480840
product price: $8.55
/pr
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Smooth
Product Information
- Brand Ansell
- MFR # 11-627V
- Zoro # G0480840
- Country of Origin Korea, Republic of
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Glove Length | 7 in |
Size- Numeric | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 6, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 10, 1 PR (39-124)
- HONEYWELL Cut-Resistant Gloves, PR (NPF21-1118G-11/XXL)
- PORTWEST Frisco Contrast Hi-Vis Vest, XL (US381)
- REFRIGIWEAR Brushed Double Dot Glove, 24 cm L, PR (2010RHVLMED)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 10, 1 PR (11-627V)
- ANSELL Cut-Resistant Gloves, Knit, M, Nitrile, PR (11543)
- ANSELL Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR (72-025)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 9, 1 PR (11-931)
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XL, 1 PR (11-501)
- ANSELL HyFlex® Cut Protection Gloves, Ansell 11-644, Gray PU Palm Coat, Size 9, 1 Pair - Pkg Qty 12 (288186)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gray Gloves, Black Nitrile/Polyurethane Palm Coating, L (BW4060)
- Ansell Cut-Resistant Gloves