Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XS, 1 PR
Mfr # 11-644
Zoro # G8496704
product price: $8.25
/pr
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 5
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray/White
Product Information
- Brand Ansell
- MFR # 11-644
- Zoro # G8496704
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 5 |
Glove Length | 8 in |
Glove Length Style | Standard |
Size- Numeric | 5 |
Size- Alpha | 2XS |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4342B, Glove Insulation Weight 13 gauge, Standards ANSI/ISEA, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Self-Retracting Lifeline, 30 ft, Blue (3503874)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator, M/L (SR 100 M/L)
- PIP Glove Coated, White, Seamless, S, PR (34-225/S)
- SUPERIOR GLOVE Leather Gloves, S, Goatskin, PR (378GKVSBS)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (11-727)
- ANSELL LightDuty Multi-Purpose Gloves, Size10, PR (11-819)
- ANSELL Activarmr Cut-Resistant Gloves, A5 Cut Level, Goatskin Leather Palm, Medium (Size 8), 1 Pair (70-765)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A4 Cut, Nitrile/Polyurethane, Black/Gray, Medium Size 8, 1 Pair (11-738)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, XL, 1 PR (80-600)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 5, 1 PR (11-751 VEND)
- PIP Gloves, Cut Protection, ATG, Blu, 2XL, PK12 (44-3745/XXL)
- Ansell Cut-Resistant Gloves