Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 7, 1 PR
Mfr # 11-937
Zoro # G3900850
product price: $22.85
/pr
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 3/4
- Color Black/Gray
- Glove Coating Finish Sandy
Product Information
- Brand Ansell
- MFR # 11-937
- Zoro # G3900850
- Country of Origin Portugal
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Glove Length | 8.75 in |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42B, Glove Insulation Weight 18 gauge, Standards EN/ANSI/ASTM, Insulated No, Base Coating Material Foam Nitrile, Palm Type Grip Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 8 1 pc, 3PK (840568)
- NMC Eye Wash Station Sign, M441P (M441P)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, M, PR (9699M)
- TRU-SPEC BDU Trouser, M, Urban Digital (1372)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 11, 1 PR (11-937)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 10, 1 PR (11-937)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 9, 1 PR (11-937)
- ANSELL HyFlex 11-511 Medium Duty Cut Resistant Gloves, Size 9, Foam Nitrile Coating, Kevlar/Spandex, 144PK (103421)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (97-003)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 9, 1 PR (11-727VP)
- RAILHEAD GEAR Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 1 PR (RH-GS-M)
- Ansell Gloves & Hand Protection