Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 9, 1 PR
Mfr # 11-731
Zoro # G6123461
product price: $8.65
/pr
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray/White
- Glove Coating Finish Sandy
Product Information
- Brand Ansell
- MFR # 11-731
- Zoro # G6123461
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 10.75 in |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42B, Standards EN 388, ANSI/ASTM, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Horn Strobe, Red, 5-1/2 In. H, 120VAC (868STRR-N5)
- RETRACTA-BELT Manual Wall Barrier, 50ft Blk/Yellow Belt (WM5000-BYD-HDRE)
- WEARWELL 5 ft. L x PVC Sponge, 5/8" Thick (442.58X3X5BK)
- DUPONT Tyvek Isoclean Boot Covers, Bulk, White, XL, PK100 (IC447SWHXL01000B)
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 11, 1 PR (11-731)
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 8, 1 PR (11-731)
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 10, 1 PR (11-731)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 11, 1 PR (11-550VP)
- ANSELL Cut Resistant Gloves, Gray, Knit, 2XL, PR (060-12)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (97-002)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (16-399/XL)
- Ansell Gloves & Hand Protection