Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 11, 1 PR
Mfr # 11-731
Zoro # G6123446
product price: $8.69
/pr
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray/White
- Glove Coating Finish Sandy
Product Information
- Brand Ansell
- MFR # 11-731
- Zoro # G6123446
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Glove Length | 10.75 in |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42B, Standards EN 388, ANSI/ASTM, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULD & GOODRICH Duty Belt, Universal, Black, 58 In (F/LB59-58BR)
- MCR SAFETY Driver Gloves, CowGrain Lthr, Cream, 2XL, PR (3201XXL)
- ROCKY Rams Horn Waterproof Work Boot, 95W, 95W (RKK0259)
- GERSON SPRAY SOCKS 12/BX (GE070195B)
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 6, 1 PR (11-731)
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 7, 1 PR (11-731)
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 9, 1 PR (11-731)
- ANSELL VF, Cut Res glves, A5, 8, 61DD66, PR (11-755VP)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Dipped, Polyurethane, Gray, Large (Size 9), 1 Pair (11-644)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile/Polyurethane, 11, 1 PR (11-738)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUL)
- Ansell Cut-Resistant Gloves