Shop All Disposable Suits & Coveralls
Ansell
Coveralls, S, 25 PK, White, SMS, Zipper
Mfr # WH15-S-92-106-02
Zoro # G1986980
product price: $126.99
/pk 25, $5.08/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SMS
- Standards CE Category III (Type 5, Type 6), EN 1073-2
- Fits Waist Size 22 in
- Coverall Style Hooded
- Cuff Style Elastic
Product Information
- Brand Ansell
- MFR # WH15-S-92-106-02
- Zoro # G1986980
- UPC # 076490059637
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 22 in |
Fits Chest Size | 23 in |
Named Size | S |
Height - Minimum | 60 in |
Height - Maximum | 67 in |
Description
Coveralls, Ankle Closure Attached Boots, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Filters 100 Percent of Particles Over 3 Microns, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Height - Maximum 67 in, Height - Minimum 60 in, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEADER Fire Trainer, Propane/Water, Pyros3 (V90.00.041)
- CONDOR OUTDOOR PRODUCTS PHANTOM SOFTSHELL JACKET, GRAPHITE, S (606-018-S)
- ATLANTIC SAFETY PRODUCTS Lightning, Nitrile Disposable Gloves, 5.2 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (BL-L)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (11-724)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- ANSELL Encapsulated Suit, Orange, Chemical Laminate, Zipper (68-5000 APOLLO)
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (NR17-S-92-111-07)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-04)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-111-04)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-107-05)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYL4X001200)
- Ansell Disposable Suits & Coveralls