Shop All Disposable Suits & Coveralls
Ansell
Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper
Mfr # GR40-T-92-111-04
Zoro # G7219969
original price:
$330.99
7% off
new price: $306.99
/pk 6, $51.17/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Elastic
- Fits Chest Size 27 in
- Standards CE Category III (Type 3-B, Type 4-B, Type 5-B), EN 1073-2, EN 1149-5, EN 14126
- Coverall Style Hooded
- Closure Type Zipper
Product Information
- Brand Ansell
- MFR # GR40-T-92-111-04
- Zoro # G7219969
- UPC # 076490060466
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 27 in |
Fits Waist Size | 25 in |
Height - Maximum | 70 in |
Named Size | L |
Height - Minimum | 62 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color Green, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Chemical Handling, Contaminated Environments, Hazmat Response, Gas Tight No, Hazard Type Hazardous Liquids, Height - Maximum 70 in, Height - Minimum 62 in, High-Visibility No, Hood Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - Blue (H1-CH-03V)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Black/Orange, Spandex, TPR, Reflective Panels (EXO-HZIO-05-XL)
- PIONEER Solid Vest, Navy, Large/XL (V1021580U-L/XL)
- VIKING Viking Safety Poly/Cotton LST-Navy (6015N-M)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-111-06)
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (68-1500 PLUS FR)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-05)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-107-04)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (682000)
- CONDOR Hooded Disposable Coveralls, 6 PK, White, Microporous Film Laminate, Zipper (30C551)
- Ansell Disposable Clothing