Shop All Disposable Suits & Coveralls
Ansell
Coveralls, 25 PK, Yellow, Polyethylene, Zipper
Mfr # 68-2300
Zoro # G5892671
original price:
$265.99
4% off
new price: $252.99
/pk 25, $10.12/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Category III (Type 5B, Type 6B), EN 1073-2, EN 1149-5, EN 14126
- Fits Chest Size 27 in
- Fits Waist Size 25 in
- Coverall Style Collared
- Material Polyethylene
Product Information
- Brand Ansell
- MFR # 68-2300
- Zoro # G5892671
- UPC # 076490060138
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 27 in |
Fits Waist Size | 25 in |
Named Size | L |
Height - Minimum | 65 in |
Height - Maximum | 70 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color Yellow, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Rated, Features Lightweight, Yet Relatively Strong and Durable, Gas Tight No, Hazard Type Hazardous Liquids, Height - Maximum 70 in, Height - Minimum 65 in, High-Visibility Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Flammable Material Keep Fire Away, 7in X 5in, 5" W, 7" L, Landscape, OS-DS-D-57-L-2013 (OS-DS-D-57-L-2013)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, L ( 9 ), 100 PK, Blue (6015L)
- MULTI-GATE Multi-Gate Expandable Plastic Barricade (MULTI-GATE)
- NEVS GHS Pictogram Label - Health Hazards w/Laminate 10" x 10" (GHS-10-HH)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-08)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-02)
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (68-1500 PLUS FR)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-107-04)
- KLEENGUARD A30 Elastic Back and Cuff Hooded/Boots Coveralls, 4X-Large, White, 21PK (KCC46127)
- Ansell Disposable Suits & Coveralls