Shop All Cold Weather Gloves
Ansell
Cold Protection Gloves, Foam Lining, L
Mfr # 23-193
Zoro # G2503182
original price:
$20.29
24% off
new price: $15.25
/pr
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction Coated, Smooth
- Temp. Range To -50 Degrees F
- Cut Clute
- Color Tan
- Coating Finish Smooth
Product Information
- Brand Ansell
- MFR # 23-193
- Zoro # G2503182
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | 10 |
Length | 10 in |
Details
Palm Construction | Coated, Smooth |
Temp. Range | To -50 Degrees F |
Cut | Clute |
Color | Tan |
Coating Finish | Smooth |
Item | Coated Gloves |
Finger Material | PVC |
Lining | Foam Insulate |
Back Material | PVC |
Thumb Style | Wing |
Finger Style | Full Finger |
Thumb Material | PVC |
Palm Material | PVC |
Coating Material | PVC |
Cuff | Safety |
Application | Handling materials with sharp or rough edges, Fabricating metal parts, glass sheets, Handling Application and cleaning tools, Production line support and maintenance, Equipment repair and maintenance, Assembly and disassembly of equipment |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Watch Out For Forklift Trucks Sign, C637A (C637A)
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Green (97214-6)
- LIFT SAFETY DAX Carbon Fiber Cap Brim Black (HDCC-17KG)
- BRADY Carded Numbers, 0 Thru 9, 2-1/4 In. H (34410)
- ANSELL Ansell Polypropylene Glove Liners (222187 78-101)
- ANSELL ULTRA ONE GLOVES 50/BX LARGE (MICUL-315-L)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 10 (97-631)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 11 (97-681)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 10 (97-681)
- ANSELL H-Vis Extreme Condition Gloves, Thinsulate Lining, XL (279-11)
- MECHANIX WEAR Cold-Condition Gloves, 9, PR (S5DP-05-009)
- Ansell Cold Weather Gloves