Shop All Cold Weather Gloves
Ansell
Cold Protection Gloves, Foam Lining, L
Mfr # 23-173
Zoro # G1288515
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Tan
- Thumb Material PVC
- Finger Style Full
- Lining Foam Insulate
Product Information
- Brand Ansell
- MFR # 23-173
- Zoro # G1288515
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Color | Tan |
Thumb Material | PVC |
Finger Style | Full |
Lining | Foam Insulate |
Temp. Range | To -50 Degrees F |
Coating Finish | Rough |
Cut | Clute |
Coating Material | Vinyl |
Thumb Style | Wing |
Back Material | PVC |
Finger Material | PVC |
Cuff | Safety |
Item | Coated Gloves |
Palm Material | PVC |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Automated Test System, 100-240VAC (10128630)
- CONDOR Bifocal Reader Safety Glasses, Diopter Strength +1.50, Anti-Scratch, Frameless, Clear Lens (6PPC2)
- 5.11 Stryke Pant, Khaki, 42 30 (74369)
- ZORO SELECT Protective Case for Cal Gas Cylinders (500C)
- ANSELL Hi-Vis Cold Protection Gloves, Thinsulate Lining, L (277-10)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 11 (97-681)
- ANSELL H-Vis Extreme Condition Gloves, Thinsulate Lining, XL (279-11)
- ANSELL Hi-Vis Cold Protection Gloves, Thinsulate Lining, 3XL (277-13)
- ANSELL ULTRA ONE GLOVES 50/BX LARGE (MICUL-315-L)
- ANSELL H-Vis Extreme Condition Gloves, Thinsulate Lining, 2XL (279-12)
- PROFLEX BY ERGODYNE Impact Reducing Gloves, Lime, Grip (925WP)
- Ansell Cold Weather Gloves