Shop All Cold Weather Gloves
Ansell
Cold Protection Coated Gloves, Acrylic/Nylon Lining, 9
Mfr # 97-681
Zoro # G5907997
product price: $24.85
/pr
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction Coated
- Coating Coverage Fully Coated
- Cut Seamless
- Back Material Nylon, Acrylic, PVC
- Lining Acrylic, Nylon
Product Information
- Brand Ansell
- MFR # 97-681
- Zoro # G5907997
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | 9 |
Length | 10 5/8 in |
Glove Size | L |
Glove Length | 10.5 in |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Glove Insulation Material Acrylic, Glove Insulation Weight 30 g, Standards ANSI 3, ANSI A2, CE, EN388, EN 420, EN 420, FDA, REACH, Insulated Yes, Glove Coating Cover Full, Glove Hand Style Left and Right, Glove Performance Nylon Liner with Acrylic Insulation, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arrow Tape, Black/Green, 4 In. W, 91408 (91408)
- OCCUNOMIX Hard Hat Shade, For Use With most regular hard hats (not full brim) Orange (898-078)
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 10-1/2W, PR (804-6379 10.5W)
- N-FERNO BY ERGODYNE N-Ferno 6818 Knit Cap (16818)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 10 (97-681)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 11 (97-681)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 11 (97-631)
- ANSELL ULTRA ONE GLOVES 50/BX LARGE (MICUL-315-L)
- ANSELL Hi-Vis Cold Protection Gloves, Thinsulate Lining, 3XL (277-13)
- ANSELL H-Vis Extreme Condition Gloves, Thinsulate Lining, 3XL (279-13)
- WELLS LAMONT Glove Work Cowhide Xxl (1108XX-NEW)
- Ansell Cold Weather Gloves