Shop All Lab and Clean Room Gloves
Ansell
Cleanroom Gloves, Latex, XL, PK1000
Mfr # CE5-512
Zoro # G5123815
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class ISO 5
- Standards ASTM International
- Material Latex
- Finish Powder Free, Textured Fingers
- Ambidextrous/Hand-Specific Ambidextrous
Product Information
- Brand Ansell
- MFR # CE5-512
- Zoro # G5123815
- UPC # 769799051203
- Country of Origin Malaysia
- Category Lab and Clean Room Gloves
Dimensions
Length | 11 1/2 in |
Glove Size and Cuff Length Style | XL/Standard |
Glove Length | 11 1/2 in |
Size- Alpha | XL |
Size - Numeric | 10 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Beige, Disposable Glove Type Cleanroom, Features Extended Cuff, Latex-Free No, Length 11 1/2 in, Material Latex, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards ASTM International, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Federal 209E Clean Room Class 100, Glove Treatments Powder-Free, ISO Class ISO 5, Series CE5-512, Size- Alpha XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY ONYX Surveyors Safety Vest, Black, XL (1513-XL)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD)
- KIDDE Fire Extinguisher, 1A:10B:C, Halotron, 11 lb (PROPLUS11HM)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4030-XXL (11))
- ANSELL Cleanroom Gloves, Size 6, 7 mil, PK200 (73-701)
- ANSELL Sterile Cleanroom Glove, Nitrile, XL, PK200 (93-700)
- ANSELL Cleanroom Gloves, Latex, M, PK1000 (CE5-512)
- ANSELL Antistatic Gloves, S, X Static(R) Yarn, PR (11-100)
- ANSELL R-Chem Impact Glove, Long Cuff, XL/2X, PR (075-12)
- ANSELL Disposable Gloves, Neoprene/Polychloroprene, Powder Free, Cream, 6-1/2, 200 PK (73-300)
- ANSELL Strl Clnrm Glvs, Polyisoprene, 9, PK200 (83-500)
- Ansell Gloves & Hand Protection