Shop All Lab and Clean Room Gloves
Ansell
Cleanroom Gloves, Latex, L, PK1000
Mfr # CE5-512-L
Zoro # G5123824
original price:
$416.99
14% off
new price: $354.99
/pk 1000, $0.35/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class ISO 5
- Ambidextrous/Hand-Specific Ambidextrous
- Glove Texture Location Fingertips
- Cuff Extended Beaded
- Thickness 5.1 mil
Product Information
- Brand Ansell
- MFR # CE5-512-L
- Zoro # G5123824
- UPC # 769799051296
- Country of Origin Malaysia
- Category Lab and Clean Room Gloves
Dimensions
Length | 11 1/2 in |
Glove Length | 11 1/2 in |
Glove Size and Cuff Length Style | L/Standard |
Size- Alpha | L |
Size - Numeric | 9 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Beige, Disposable Glove Type Cleanroom, Features Extended Cuff, Latex-Free No, Length 11 1/2 in, Material Latex, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards ASTM International, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Federal 209E Clean Room Class 100, Glove Treatments Powder-Free, ISO Class ISO 5, Series CE5-512, Size- Alpha L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Sealant, 20 oz., Red-Brown (CP-25WB+20OZ)
- BOUTON Safety Glasses, Recon, Fogless360, Clear (250-32-0520)
- KIDDE Fire Smoke Alarm, White (440374)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept Cuff with Thumbhole, 18 in, Black, L (9) (11-251)
- ANSELL Cleanroom Gloves, Latex, M, PK1000 (CE5-512)
- ANSELL Cleanroom Gloves, Latex, S, PK1000 (CE5-512)
- ANSELL Cleanroom Gloves, Size 7, 7 mil, PK200 (73-701)
- ANSELL Antistatic Gloves, S, X Static(R) Yarn, PR (11-100)
- ANSELL Cleanroom Gloves, Nitrile, M, PK1000 (CE5-755)
- ANSELL R-Chem Impact Glove, Short Cuff, XL/2X, PR (074-12)
- CONDOR Antistatic Glove, S, Nylon/Copper Fiber, PR (19L039)
- Ansell Lab and Clean Room Gloves