Ansell

Chemical Resistant Jacket , Xl , Red , zipper (Discontinued)


Free Shipping & Returns


Key Features

  • Material Polyester
  • Fits Chest Size 58 in
  • Closure Type Zipper
  • Number of Pockets 0
  • Series AlphaTec 66-660
See all product information

Product Information

Dimensions

Size XL
Fits Chest Size 58 in
Maximum Chest Size 58 in
Overall Length 30 in
Chest Size - Maximum 58 in
Height - Minimum 69 in
Named Size XL
Height - Maximum 71 in

Description

Chemical Resistant Jacket, Anti-Static Yes, Chest Size - Maximum 58 in, Closure Type Zipper, Color Red, Cuff Style Straight, Hazard Type Non-Hazardous Liquids, Height - Maximum 71 in, Height - Minimum 69 in, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Polyester, Material Weight 237 g/sq m, Named Size XL, Number of Pockets 0, Overall Length 30 in, Packaging Individually Packaged, Pocket Location Not Applicable, Product Type Jacket, Seam Style Taped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.