Shop All Disposable Shirts and Jackets
This Product is Discontinued
Ansell
Chemical Resistant Jacket , 2XL , Red , zipper (Discontinued)
Mfr # 66-660
Zoro # G5409126
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Polyester
- Color Red
- Fits Chest Size 62 in
- Closure Type Zipper
- Number of Pockets 0
Product Information
- Brand Ansell
- MFR # 66-660
- Zoro # G5409126
- UPC # 076490024109
- Country of Origin China
- Category Disposable Shirts and Jackets
Dimensions
Size | 2XL |
Fits Chest Size | 62 in |
Maximum Chest Size | 62 in |
Overall Length | 30 in |
Chest Size - Maximum | 62 in |
Named Size | 2XL |
Height - Maximum | 74 in |
Height - Minimum | 71 in |
Description
Chemical Resistant Jacket, Anti-Static Yes, Chest Size - Maximum 62 in, Closure Type Zipper, Color Red, Cuff Style Straight, Hazard Type Non-Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 71 in, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Polyester, Material Weight 237 g/sq m, Named Size 2XL, Number of Pockets 0, Overall Length 30 in, Packaging Individually Packaged, Pocket Location Not Applicable, Product Type Jacket, Seam Style Taped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.