Shop All Chemical Resistant Gloves
Ansell
Chemical Resistant Gloves, 9, Blue, PR
Mfr # 04-002
Zoro # G7364507
product price: $6.59
/pr
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Puncture Level 1
- Glove Thickness Not Rated
- Color Blue
- Resists Chemicals
- ANSI/ISEA Cut Level A2
Product Information
- Brand Ansell
- MFR # 04-002
- Zoro # G7364507
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 12 in |
Description
Chemical Resistant Gloves, Nitrile / PVC, Fingers Only, Not Rated, 12 in, Cuff Gauntlet, Lining Cotton/Fleece, Glove Size 9, Color Blue, Unsupported, Standards ANSI, EN 388 3131A, EN 407 X1XXXX, EN 420:2003 + A1:2009, EN ISO 374-1:2016 Type B JKL, EN ISO 374-5:2016, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Face Shields (V40812-PM)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 15 ft. L (322YA-CAU)
- HEADLINE SIGN ADA Sign, Men/Wheelchair Accessible Tactile Symbol, Plastic, 6 x 9, Black/White (9003)
- MAGID Kevlar Bib Apron Cut Level A7 (A24X36KV)
- ANSELL Chemical Resistant Gloves, 11, Blue, PR (04-002)
- ANSELL Chemical Resistant Gloves, 10, Blue, PR (04-002)
- ANSELL Chemical Resistant Gloves, 8, Blue, PR (04-002)
- ANSELL Gloves, Size 7, PR (37-300)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (62-401)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (87-224)
- MCR SAFETY 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (6924)
- Ansell Chemical Resistant Gloves