Shop All Chemical Resistant Gloves
Ansell
Chemical Resistant Gloves, 8, Blue, PR
Mfr # 04-002
Zoro # G7364403
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Finish Rough
- Supported / Unsupported Unsupported
- Application Chemical Handling, Cleaning, Food Processing, Maintenance
- Glove Texture Location Fingers Only
- ANSI/ISEA Puncture Level 1
Product Information
- Brand Ansell
- MFR # 04-002
- Zoro # G7364403
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 8 |
Glove Length | 12 in |
Description
Chemical Resistant Gloves, Nitrile / PVC, Fingers Only, Not Rated, 12 in, Cuff Gauntlet, Lining Cotton/Fleece, Glove Size 8, Color Blue, Unsupported, Standards ANSI, EN 388 3131A, EN 407 X1XXXX, EN 420:2003 + A1:2009, EN ISO 374-1:2016 Type B JKL, EN ISO 374-5:2016, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR First Aid Sign, 10" Wx14" H, 0.004" Thick, 471T28 (471T28)
- K-FLEX USA Duct Liner 48 in W, 50 ft L (6RSKDG100050-48)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.5 (T150X000VXM-BK)
- RADIONIC HI-TECH Exit Sign LED Retrofit Kit, 120/277V, 4.5W (ZXE-5000-L-BAT)
- ANSELL Chemical Resistant Gloves, 11, Blue, PR (04-002)
- ANSELL Chemical Resistant Gloves, 9, Blue, PR (04-002)
- ANSELL Chemical Resistant Gloves, 10, Blue, PR (04-002)
- ANSELL Chemical Resistant Glove, 22 mil, Sz 11, PR (37-165)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, L, 15 mil (117143)
- ANSELL Alphatec Chemical Resistant Gloves, Fish Scale, 12 in Length, 17 mil Thickness, L (9), Blue, 1 Pair (88-356)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, XL, 1 PR (CHMYXL-10)
- Ansell Gloves & Hand Protection