Shop All Chemical Resistant Gloves
Ansell
Chemical Resistant Gloves, 10, Blue, PR
Mfr # 04-002
Zoro # G7364498
product price: $6.59
/pr
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Texture Location Fingers Only
- ANSI/ISEA Abrasion Level 4
- Color Blue
- Resists Chemicals
- Glove Thickness Not Rated
Product Information
- Brand Ansell
- MFR # 04-002
- Zoro # G7364498
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 10 |
Glove Length | 12 in |
Description
Chemical Resistant Gloves, Nitrile / PVC, Fingers Only, Not Rated, 12 in, Cuff Gauntlet, Lining Cotton/Fleece, Glove Size 10, Color Blue, Unsupported, Standards ANSI, EN 388 3131A, EN 407 X1XXXX, EN 420:2003 + A1:2009, EN ISO 374-1:2016 Type B JKL, EN ISO 374-5:2016, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Reversible Gloves, Nylon, Men's, PK12 (4JD15)
- TOUGH DUCK Men's Black Polyester Parka size XL (S18711)
- SPILL MAGIC Biohazard Spill Kit, Size 1.25 gal. (97501)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161307)
- ANSELL Chemical Resistant Gloves, 8, Blue, PR (04-002)
- ANSELL Chemical Resistant Gloves, 11, Blue, PR (04-002)
- ANSELL Chemical Resistant Gloves, 9, Blue, PR (04-002)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (37-676-VEND)
- ANSELL 18" Chemical Resistant Gloves, Neoprene, 8, 1 PR (19-024)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, S, 100 PK (25-101)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, 3XL, 24PK (708XXXL-12)
- Ansell Chemical Resistant Gloves