Ansell

Chemical Resistant Coverall, Red, GORE(R) Membrane, M (Discontinued)


Free Shipping & Returns


Key Features

  • ATPV Rating 9.0
  • Fits Waist Size 24 in to 24 in
  • Size M
  • Inseam 31 in
  • Fits Chest Size 50 in
See all product information

Product Information

Dimensions

Fits Waist Size 24 in to 24 in
Size M
Fits Chest Size 50 in
Sleeve Length 33"
Minimum Waist Size 24 in
Minimum Chest Size 25 in
Maximum Chest Size 25 in
Maximum Waist Size 24 in
Waist Size - Minimum 24 in
Waist Size - Maximum 24 in

Description

Chemical Resistant Coveralls, Ankle Closure Hook-and-Loop, Anti-Static Yes, ATPV Rating 9.0, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 25 in, Chest Size - Minimum 25 in, Closure Features Zipper, Closure Type Zipper, Color Red, Coverall Style Collared Coverall, Cuff Style Hook-and-Loop, EPA Protection Level B, Features Adjustable Straps with Parachute Style Buckles, Flame Resistance and Retardance Ratings NFPA 1992, Gas Tight No, Height - Maximum 66 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.