Shop All Disposable Lab Coats
This Product is Discontinued
Ansell
Chemical Resistant Coat, Red, 2X (Discontinued)
Mfr # 66-663
Zoro # G5409634
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Red
- Material CPC(TM) Polyester Trilaminate Gore(R)
- Size 2XL
- Closure Type zipper
- Number of Inside Pockets 0
Product Information
- Brand Ansell
- MFR # 66-663
- Zoro # G5409634
- UPC # 076490024437
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | 2XL |
Fits Chest Size | 62 in |
Length | 49 in |
Maximum Chest Size | 62 in |
Details
Item | Chemical Resistant Coat |
Color | Red |
Material | CPC(TM) Polyester Trilaminate Gore(R) |
Closure Type | zipper |
Number of Inside Pockets | 0 |
Standards | NFPA 1992, EN1149-5 |
Fabric Weight | 7.5 oz |
Number of Outside Pockets | 0 |
Includes | Straight Stitch Seams |
Wrist Closure | Hook-and-Loop |
Front Closure Type | Zipper |
Cleaning and Care Instructions | Machine Wash |
Includes Lining | Yes |
Hood Style | None |
Lining Material | Polyester |
Features | Breathable Fabric Maximizes Comfort, Reducing the Risk of Heat Stress and Increasing Productivity, Chemical Splash Fabric Provides Protection With Penetration Data for More Than 70 Chemicals, Sealed Seams and Double Front Storm Flap Ensure the Whole Garment Offers Leak-Tight Protection From Chemical Spray |
Includes Hood | No |
Description
Chemical Resistant Coat, Style Traditional Coat, Material Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Includes Lining Yes, Number of Outside Pockets 0, Number of Inside Pockets 0, Color Red, Length 49 in, Maximum Chest Size 62 in, Lining Material Polyester, Size 2XL, Cleaning and Care Instructions Machine Wash, Cuff Style Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.