Shop All Disposable Gloves
Ansell
CFG-900, Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, XS, 100 PK, Beige
Mfr # CFG-900-XS
Zoro # G3817633
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Latex
- Palm Thickness 5.1 mil
- Length 9 1/2 in
- Latex-Free No
Product Information
- Brand Ansell
- MFR # CFG-900-XS
- Zoro # G3817633
- UPC # 769799900051
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | XS |
Length | 9 1/2 in |
Glove Size and Cuff Length Style | XS/Standard |
Size- Alpha | XS |
Size - Numeric | 6 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Beige, Cuff Thickness 3.9 mil, Disposable Glove Type General Purpose, Finger Thickness 5.9 mil, Latex-Free No, Length 9 1/2 in, Material Latex, Medical Glove Type Exam, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D3578, EN 420:2003 + A1:2009, FDA21 CFR 177-2600, US QSR/FDA 510(k) Medical Examination Grade, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Women's / Handicap ADA Blue Bathroom Sign (HS907005)
- 5.11 Taclite Short, 38, Dark Navy (73308)
- MOLDEX MOLDEX 2310 N99 Particulate Welding Respirator (2310 N99)
- GLOWEAR BY ERGODYNE XL Lime Two-Tone Mesh Vest Type R Class 2 - Single Size (8246Z-S)
- ANSELL Comfort Grip, Latex Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, L, 100 PK, Beige (CFG-900-L)
- ANSELL CFG-900, Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, M, 100 PK, Beige (CFG-900-M)
- ANSELL CFG-900, Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, XL, 100 PK, Beige (CFG-900-XL)
- ANSELL NEC-288, Disposable Gloves, 6.3 mil Palm, Neoprene, Powder-Free, S, 50 PK, Green (NEC-288-S)
- ANSELL Ultra One, Latex Exam Gloves, 9.8 mil Palm, Extended Cuff, Latex, Powder-Free, M, 50 PK, Beige (UL-315-M)
- ANSELL HaloKote DSK, Latex Exam Gloves, 12 mil Palm, Latex, Powder-Free, M, 50 PK, Green (DSK)
- ANSELL FFS-700, Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (FFS-700-XS)
- Ansell Disposable Gloves