Shop All Disposable Gloves
Ansell
CFG-900, Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, S, 100 PK, Beige
Mfr # CFG-900-S
Zoro # G3817624
product price: $20.99
/pk 100, $0.21/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Latex
- Palm Thickness 5.1 mil
- Length 9 1/2 in
- Latex-Free No
Product Information
- Brand Ansell
- MFR # CFG-900-S
- Zoro # G3817624
- UPC # 769799900068
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | S |
Length | 9 1/2 in |
Glove Size and Cuff Length Style | S/Standard |
Size- Alpha | S |
Size - Numeric | 7 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Beige, Cuff Thickness 3.9 mil, Disposable Glove Type General Purpose, Finger Thickness 5.9 mil, Latex-Free No, Length 9 1/2 in, Material Latex, Medical Glove Type Exam, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D3578, EN 420:2003 + A1:2009, FDA21 CFR 177-2600, US QSR/FDA 510(k) Medical Examination Grade, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-XL (SV22-1ZRM-XL)
- TILLMAN Gloves, PR (502X)
- GA INTERNATIONAL Biohazard Cryogenic Warning Labels 1.125 x 1.125, 250/roll (248505)
- CAROLINA SHOE Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- ANSELL CFG-900, Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, M, 100 PK, Beige (CFG-900-M)
- ANSELL CFG-900, Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, XL, 100 PK, Beige (CFG-900-XL)
- ANSELL CFG-900, Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, XS, 100 PK, Beige (CFG-900-XS)
- ANSELL 93-243, Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (93-243)
- ANSELL Versatility, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (92-134)
- ANSELL Mega Texture, Nitrile Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Orange (93256)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Black (93-732)
- Ansell Gloves & Hand Protection