Shop All Disposable Gloves
Ansell
Black Dragon, Latex Disposable Gloves, Latex, Powder-Free, XL, 100 PK, Black
Mfr # MXBD-1004-PF
Zoro # G603700649
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Latex
- Latex-Free No
- Powdered/Powder-Free Powder-Free
- Series Black Dragon
Product Information
- Brand Ansell
- MFR # MXBD-1004-PF
- Zoro # G603700649
- UPC # 792536666057
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Latex Disposable Gloves |
Color | Black |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Black Dragon |
Texture | Fully Textured |
Description
Now a combination of comfort and strength is available in this distinct black latex glove.
- Fully textured for excellent tactile sensitivity. Meets maximum powder and maximum water extractrable protein guidelines
- Cuff Standard examination length (9.5 in.), Beaded
- Glove Interior Powder-Free
- Glove Exterior Fully textured
- Usage For single use only.
- Packaging 100 gloves by weight per dispenser box, 20 boxes per master case
- Size - X-Large.
- Black Dragon X-Large Latex
- Fully Textured Gloves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 4 ft. W x 10 ft. L (OE 0410GY)
- SUNDSTROM SAFETY Harness, Universal Size (SR 552)
- HY-KO No Cell Phones Sign 8.5" x 12", 10PK (A20618)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Do Not Feed Or Touch The Animals Sign, Portrait (OS-NS-P-710-V-11274)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, XL, 100 PK, Green (25-101 XL)
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, L, 100 PK, Beige (EV-2050-L)
- ANSELL TouchNTuff 92-575, Nitrile Disposable Gloves, 4.3 mil Palm, Food Grade, Powdered, M, 100 PK, Blue (92-575)
- ANSELL LIFESTAR EC, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, 3XL, 90 PK (LSE-104)
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-3XL)
- ANSELL Supreno, Nitrile Exam Gloves, 5.5 mil Palm, Nitrile, Powder-Free, XXL, 500 PK, Violet Blue (SEC-375-XXL)
- VGUARD A16A1, Nitrile Exam Gloves, 4.5 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Blue (A16A13)
- Ansell Disposable Gloves